Two Light Pendant, Semi-Flush, Convertible, Lamp Type: Led (Discontinued)
- Mfr # 77660EN3-962
- Zoro # G7587933
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77660EN3-962
Zoro #
G7587933
UPC #
785652052309
Country of Origin
China
Dimensions
Height
14"
Width
14-1/4" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Winnetka
Description
Two Light Semi-Flush Convertible Pendant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.