This item is Discontinued.

Sea Gull Two Light Pendant, Semi-Flush, Convertible, Light Type: Medium A19, 60W Max. 77952-710

Two Light Pendant, Semi-Flush, Convertible, Light Type: Medium A19, 60W Max. (Discontinued)

  • Mfr # 77952-710
  • Zoro # G7630240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77952-710
Zoro #
G7630240
UPC #
785652182471
Country of Origin
China

Dimensions

Height
14-3/4"
Width
14" Dia.

Details

Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 60W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Stirling
Includes
12 ft. of Wire; 10 ft. of Chain; Wire Pre-Laced Through Chain

Description

Two Light Semi-Flush Convertible Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.