This item is Discontinued.

Sea Gull Two Light Pendant, Semi-Flush, Convertible, Width: 13-1/2" Dia. 7710402EN3-715

Two Light Pendant, Semi-Flush, Convertible, Width: 13-1/2" Dia. (Discontinued)

  • Mfr # 7710402EN3-715
  • Zoro # G7617281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7710402EN3-715
Zoro #
G7617281
UPC #
785652046902
Country of Origin
China

Dimensions

Height
18-1/4"
Width
13-1/2" Dia.

Details

Color
Brown
Housing Finish
Autumn Bronze
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Includes
(2) LED Medium A19 9.5W Max. Bulbs; 168'' of Wire; 144'' of Chain; Wire Pre-Laced Through Chain
Collection
Sfera

Description

Two Light Semi-Flush Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.