This item is Discontinued.

Sea Gull Two Light Pendant, Semi-Flush, Convertible, Width: 15" dia. 7713002EN3-962

Two Light Pendant, Semi-Flush, Convertible, Width: 15" dia. (Discontinued)

  • Mfr # 7713002EN3-962
  • Zoro # G7596360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7713002EN3-962
Zoro #
G7596360
UPC #
785652051951
Country of Origin
China

Dimensions

Height
13-3/4"
Width
15" dia.

Details

Color
Clear
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Dual Mount
Voltage
120v
Number of Lights
2
Light Type
Medium A19, 9.5W Max.
Item
Two Light Semi-Flush Convertible Pendant
Collection
Parkfield

Description

Two Light Semi-Flush Convertible Pendant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.