Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4420302-782
Zoro #
G7584549
UPC #
785652060915
Country of Origin
China
Dimensions
Height
9-1/4"
Width
15"
Details
Item
Two Light Wall / Bath Heirloom Bronze
Color
Black/White
Housing Finish
Heirloom Bronze
Mounting
Cap Nuts
Voltage
120v
Number of Lights
2
Light Type
Medium A19 75W Max.
Collection
Elsa
Description
Two Light Wall / Bath Heirloom Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.