This item is Discontinued.

Sea Star Solutions 29 Gallon Gas Walker 730024

29 Gallon Gas Walker (Discontinued)

  • Mfr # 730024
  • Zoro # G008142723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730024
Zoro #
G008142723
UPC #
-
Country of Origin
Unknown

Description

The Gas Walker is an ideal product to transport fuel to your boat Made of durable and lightweight highdensity polyethylene or HDPE and built to handle for easy maneuverability Practice precautions at all times Only use gas containers meant for gas to avoid spillage and fuel or fume leaks This Gas Walker is a musthave item for your essential kit for a hasslefree experience in fueling your boat Key Features The average flow rate of the Gas Walker is 35 gallons per minute Moving a fully loaded Gas Walker is easy because of its handle and ergonomic design The nozzle of this product features a very durable cast aluminum The brass shutoff valve safely controls fuel flow Includes Ten feet of 34 hose A moldedin hose storage compartment helps keep your storage area safe and neat Includes an electric static discharge grounding wire for your safety Meets the United States requirements for transporting gasoline Available in gasoline, diesel, and kerosene models Specifications Brand Sierra Marine Engine Parts SKU730024 UPC739729018187 Weight12500 LBS Size29Gallon 35 gallons per minute average flow rate Built in handle for easy maneuverability Brass shut off valve safely controls fuel flow Includes 10' of 34 hose Locking plate prevents accidental discharge or theft of fuel Manual vented fuel cap has easytogrip ribs Meets US requirements for transporting gasoline Safe for use with gasoline, diesel and kerosene Do not mix Made of durable crosslinked polyethylene with UV inhibitors Dimensions 14gallon 19 W x 16 L x 35 H 29gallon 19 12 W x 19 12 L x 43 14 H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.