This item is Discontinued.

Sea Star Solutions 5 Gallon Pail Gear Lube 118-9600-5

5 Gallon Pail Gear Lube (Discontinued)

  • Mfr # 118-9600-5
  • Zoro # G608208188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-9600-5
Zoro #
G608208188
UPC #
30999969132
Country of Origin
United States

Description

Lower gear components in highhorsepower and highspeed outboards and sterndrives benefit from this highperformance gear grease, which provides excellent lubrication and corrosion protection Additives promote adhesion to gears and internal components, reducing wear and preventing metalonmetal contact If water enters the lower gearcase, special emulsifiers have been added to avoid damage Use lubrication developed for marine use to protect the lower unit of your highoutput engine All typical marine applications requiring a GL5 level lubricant are recommended Can replace all prior hypoid 90 application demands with this product Mercury Quicksilver Premium Blend, OMC System Matched HiVis Lubricant, Yamaha Yamalube LUBGEARL1104 are all replacements for Mercury Quicksilver Premium Blend, OMC System Matched HiVis Lubricant, and Yamaha Yamalube LUBGEARL1104 Features Gears, bearings, and other gear case components are protected In both outboard and IO lower units, for highperformance and high load operating circumstances Designed to outperform the original OE Lubricants for highperformance gears Lubricant with a GL5 rating Container with a 5gallon capacity Specifications Brand Sierra SKU 1896005 UPC 030999969132 Weight 3816 lbs Size 5 gallon Recommended for all general marine applications requiring a GL5 class lubricant Ideal for replacing all old hypoid 90 application needs Replaces Mercury Quicksilver Premium Blend, OMC System Matched HiVis Lubricant, Yamaha Yamalube LUBGEARL1104 This product replaces 4796005, 4796005, 11546, 2405, 99735000, 30999969132

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.