
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118-9555-4
Zoro #
G408208241
UPC #
808282375843
Country of Origin
United States
Description
Advanced ZDDP additive technology controls phosphorus depletion extending catalyst life Completes and transcends FCW catalyst and FCW specifications satisfies or surpasses API SM category requirements It is an ultrahigh performance oil that utilizes premium base stocks and industryleading additives, including an enhanced detergent package to suspend and prevent sludge It reduces friction to maintain high performance It controls thermal and oxidation break down under extreme temperatures and its high shear stability maintains viscosity prevents excessive thinning in highperformance applications Key Features Replaces PCM, Indmar, Honda, and Limo It lessens friction to sustain high performance Improved detergent package to suspend and prevent sludge A semisynthetic ultrahigh performance oil uses industryleading additives and premium base stocks Its high shear stability keeps viscosity controls excessive thinning in highperformance applications Specifications SKU 1895554 Weight 1000 LBS Size 5 Quart 47L UPC 808282375843 Condition Brand New Application NonTurbo inboards This item replaces 808282375843 and 872004 5 Quart Size, Case of 4 SemiSynthetic ultrahigh performance oil, utilizes premium base stocks industry leading additives Advanced ZDDP additive technology prevents phosphorus depletion extending catalyst life Meets andor exceeds FCW Catalyst and FCW specifications, Meets or exceeds API SM category requirements This product replaces 872004, 808282375843
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.