This item is Discontinued.

Sea Star Solutions Brass Ignition Switch MP39060-1

Brass Ignition Switch (Discontinued)

  • Mfr # MP39060-1
  • Zoro # G807834966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP39060-1
Zoro #
G807834966
UPC #
808282201173
Country of Origin
Taiwan, Province of China

Description

Sierra's 3Position Ignition Switch MP390601 is a typical OffRunStart switch made from corrosionresistant brass Thisfits into a 78 diameter hole The standard threeposition switch offers OffRunStart with three terminals Plus It contains two keys with unique key codes for extra security Marine ignition switches ignite the engine to turn it over Any ignition system's objective is to provide high voltage output precisely when needed This voltage ignites the gasoline in the cylinder by causing a spark to arc across the spark plug gap Boat ignition switches start the engine Invest in this fantastic product for your vessel and be ready for an exciting journey Key Features Conventional threeposition switch Maximum corrosion resistance eliminates oxidation 15A at 12V DC Ignition Solenoid 30A at 12V DC Keyed to lock for safety Designed to comply with stringent quality criteria Specifications Brand Sea Star Solutions SKU MP390601 UPC 808282201173 Weight 043 LBS Unit Of Measure EA Material Brass Length Long, 1 18 maximum panel thickness Hole Size 78 Terminal Type 3 screw tab BackUp Nut Brass Face Nut Hex chrome Positions OffRunStart 3 Position Conventional, Switch Positions Off Run Start, Terminal Type 3 Screw TabBrass This product replaces 4939060, 4939061, MP39060, MP390621, 808282201173, 11MP390601, 2312139060

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.