This item is Discontinued.

No Product Image Available

Filter Bracket Sierra Marine Engine Parts (Discontinued)

  • Mfr # 18-7853-1
  • Zoro # G207823379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-7853-1
Zoro #
G207823379
UPC #
808282236748
Country of Origin
Taiwan, Province of China

Description

The separator's job is to remove contaminants such as water from your gasoline before going to the engine It is installed at the intake end of the fuel line to take advantage of the suction created by the fuel passing through the motor engine The fuel then passes through two chambers before exiting into the fuel line leading to the engine The proper position will also aid the filter separators in carrying out their duties Mounting will not be a problem with its brackets FILTER BRACKET from Sea Star Solutions offers premium materials that contain durability and longevity Key Features This product also replaces 70739047635, 4778531, 4778531, GLM25000, MARFLTHDAL12, 808282236748, 187853, AP6050, 937860, 9225000D GLM 25000, Mallory 937860, Mercruiser 89876A3, 89876, 55481, Yamaha MARFLTHDAL12 are all interchangeable Corrosion and fuel resistance are provided by coated cast aluminum To be used for ChryslerForceUS Marine Outboards, JohnsonEvinrude Outboards, Suzuki Outboards, Yamaha Outboards, Chrysler Inboards, Crusader Inboards, Pleasurecraft Inboards, SterndriveCobra InboardOutboards, and Volvo Penta InboardOutboards Specifications BRAND Sea Star Solutions SKU 1878531 UPC 808282236748 WEIGHT 105 LBS THREAD SIZE 14 or 64mm MATERIALS Aluminum Thread Size 14 or 64mm, Material Aluminum This product replaces 70739047635, 4778531, 4778531, GLM25000, MARFLTHDAL12, 808282236748, 187853, AP6050, 937860, 9225000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.