This item is Discontinued.

Sea Star Solutions Flywheel  Sierra Marine Engine Parts 18-4519

Flywheel Sierra Marine Engine Parts (Discontinued)

  • Mfr # 18-4519
  • Zoro # G707745072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-4519
Zoro #
G707745072
UPC #
808282294854
Country of Origin
United States

Description

Use a high tech materials combinations to create this highquality Flywheel Sierra Marine Engine Parts 184519 Skillfully crafted to do your specific boating needs These are designed to meet your marine needs and developed to fulfill or transcend JohnsonEvinrude specifications giving technicians and boaters the confidence of an OEM fit and function Key Features The Flywheel Size is 3556mm or 14 inches, the OEM fit restores function and makes installation easy Engineered to satisfy or surpass manufacturer specifications and bottom mount starterblock mounted applications The engine's power and inertia kept with a working flywheel Bottom mount starter block mounted applications, 5057L, 1 piece main 1987 and up This product replaces 474519 808282294854 Specifications SKU 184519 Weight 2870 LBS Unit of Measure EA UPC 808282294854 Flywheel Material Steel Flywheel Diameter 14000 inches Engine Balance InternalExternal Ring Gear Tooth Quantity 168tooth Manufacturer Part Number MPN 184519 Crankshaft to Flywheel Bolt Quantity 6bolt Flywheel Size 14 or 3556mm Bottom mount StarterBlock Mounted applications This product replaces 474519, 808282294854

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.