This item is Discontinued.

No Product Image Available

Fuel Connector Sierra Marine Engine Parts 1880402 (Discontinued)

  • Mfr # 118-80402
  • Zoro # G407823032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-80402
Zoro #
G407823032
UPC #
808282185275
Country of Origin
Taiwan, Province of China

Description

Lowcost replacement components can bring your boat back to its former glory Male Brass Tank Connector 14 NPT 1880402 by Sierra Fuel Connectors for Suzuki Outboard Engines Tank Connectors are a type of tank fitting also referred to as tank inlets, tank outputs, and tank nipples This connection must be 100 leakproof The ideal replacement performs admirably and is resistant to corrosion Choose the perfect hose connector to fit your outboard motors Sierra's fuel connections are made with highquality components and materials to provide maximum performance and dependability Key Features MercuryMariner Male fuel tank side connector Matches or surpasses OEM component Precision construction Crafted with precision using superior materials EPA compliance components Corrosion resistance Conforming to stringent quality standards Specifications Brand Sea Star Solutions SKU 1880402 UPC 808282185275 Weight 018 LBS Unit Of Measure EA Manufacturer Part Number MPN 11880402 Connection Type Male Style Clipin Outer Diameter 14 Material Brass Size 14 or 64mm NPT This product replaces 4780402, 808282185275, 938012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.