This item is Discontinued.

Sea Star Solutions Fuel Filter 10 Micron  Sierra Marine Engine Parts  187948 118-7948

Fuel Filter 10 Micron Sierra Marine Engine Parts 187948 (Discontinued)

  • Mfr # 118-7948
  • Zoro # G407827542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118-7948
Zoro #
G407827542
UPC #
808282205614
Country of Origin
Taiwan, Province of China

Description

Water separation, fuel filtering, and maximum fuel flow are necessary for highperformance fuelinjected engines SeaStar Solutions' new filter elements are designed for today's 2cycle and 4cycle outboards and deliver all three of these essential performance features Water in gasoline tanks can cause early wear, poor performance, and component damage if ethanolblended fuels are used SeaStar Solutions' fuel filters are engineered to extract 99 percent of emulsified water from gasoline Contaminants larger than 10 microns can cause significant damage to today's close tolerance fuel pumps and injectors filters remove these dangerous contaminates with 90 efficiency while maintaining fuel flow rates to match the needs of today's highperformance engines Key Features Remove any emulsified water from the gasoline Designed to fit OEM canister filters perfectly and exceed their standards The removal of particle pollution is 90 effective Filters hazardous water and debris while maintaining fuel flow JIS, SAE J1839J905, and ISO 454812 standards were independently evaluated Rating 10 Micron, Spin on replacement, Thread Size 1 or 254mm 14 Replace products 477948, SV37810, S3227, 808282205614, 17670ZW1801AH, 9910520005 Specifications SKU 187948 UPC 808282205614 Weight 105 LBS Alternate Products SKU3537810, 187948 Manufacturer Part Number MPN1187948 Brand SeaStar Solutions Application Gasoline Filtration 10 Micron Fuel Flow 90gph Rating 10 Micron, Spin on replacement, Thread Size 1 or 254mm 14 This product replaces 477948, SV37810, S3227, 808282205614, 17670ZW1801AH, 9910520005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.