This item is Discontinued.

No Product Image Available

Fuel Pump Sierra Marine Engine Parts 1872881 (Discontinued)

  • Mfr # 118-7288-1
  • Zoro # G807822789
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-7288-1
Zoro #
G807822789
UPC #
808282285135
Country of Origin
Taiwan, Province of China

Description

For optimal performance and reliability, choose Fuel Pump Sierra Marine Engine Parts 1872881 suits later model Mercruiser GM big block engine 340hp model sn 5889914 and newer, 1982 thru 1991 The perfect replacement part for Mercruiser sterndrives and includes provision for a vent return line to carburetor mounting gasket It meets or transcends OEM requirements, the fuel inlet is at 9, and the outlet is at the 3 o'clock position Made of quality, marinegrade components, this is determined by looking at the bottom of the fuel pump with the rocker arm held at the 12 o'clock position Key Features Alternate Products SKU 3535288 1872881 This product replaces AP1836 187288 4772881 4772881 GLM77116 9277116D 808282285135 Mallory 935426 Mercruiser Stern Drive 97399 97399A2 812454A1 812454A3 862048A1 Specifications SKU 1872881 Weight 224 LBS Flange ID 60601 Lift Type Motor Exterior Machined Unit Of Measure EA UPC 808282285135 Manufacturer Sierra International Fit Type Vehicle Specific Fit Vehicle Service Type Marine personal craft Manufacturer Part Number MPN 11872881 Fits MCMMIE 330, 74L, 340, 454 Mag, 400, 370, 420, 440,425 Flange ID 60601, Includes mounting gasket This product replaces 4772881, 4772881, GLM77116, 812454A1, 808282285135, 187288, 9277116D, AP1836, 935426

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.