This item is Discontinued.

Sea Star Solutions Molded Water Hose  Mercury'R  Sierra Marine Engine Parts  1870932 118-70932

Molded Water Hose Mercury'R Sierra Marine Engine Parts 1870932 (Discontinued)

  • Mfr # 118-70932
  • Zoro # G507737468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-70932
Zoro #
G507737468
UPC #
808282145927
Country of Origin
United States

Description

The Sea Star Solutions' MOLDED WATER HOSE MERC'R 1870932 is a reliable, highquality molded cooling system hose made from topquality marinegrade materials It is designed for use with fresh or raw water cooling systems on your boat's engine for thermostat cover to starboard manifold It is proven to withstand high temperatures in your engine's fuel system Sea Star Solutions products are proven and extensively tested to satisfy its standards, ensuring safe, robust, and dependable performance throughout the service Key features Topquality molded water hose 100 brand new and made with the highest quality materials in the industry Compatible with 43LLX and MCMMIE V8 305 and 350 cad engines Allows for a safe and dependable hose for your fuel system engine Has the ability to withstand high temperatures Very low permeability Alcohol, Weather, and UV resistant Built to perform Compact Easy to store, carry and use Provides maximum convenience and comfort It has been proven and tested for reliability to ensure it fulfills our quality standards Approved marinegrade product Specifications Brand Sea Star Solutions Condition Brand New SKU 1870932 Weight 083 LBS Item Dimensions LxWxH 325 x 1194 x 1588 inches Notes For marine applications Replaces the products 4770932, 808282145927, 80828214593, 32871171, AP1563, 944059 For Thermostat cover to starboard manifold This product replaces 4770932, 808282145927, 80828214593, 32871171, AP1563, 944059

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.