This item is Discontinued.

Sea Star Solutions Oil Seal  Sierra Marine Engine Parts  182035 118-2035

Oil Seal Sierra Marine Engine Parts 182035 (Discontinued)

  • Mfr # 118-2035
  • Zoro # G007750301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-2035
Zoro #
G007750301
UPC #
30999309815
Country of Origin
Taiwan, Province of China

Description

When you spend a lot of money on your marine engine, it makes sense to keep it running smoothly by only using the best parts you can find Sierra 182035 Oil Seal for Propeller Drive Shaft Oil seal that stops fluids from moving along a rotating shaft Seals are required when a shaft exits an oilfilled housing, such as a pump or gearbox Sierra Marine is the best in the business for parts for aftermarket marine engines Sierra's products cover every major engine brand out there It is made of solid materials, ensuring that it will last for many exciting trips to come With this highquality marine item, you can make the most of your time on the water even more than before Key Features Offer sealing solution Superior quality at a reasonable price Expertly made with highquality materials Assembled to exactly meet your needs Oil Seal for JohnsonEvinrude and OMC Drive Systems Interchangeable with JohnsonEvinrude Outboard 300599, 0327031, and GLM 86450 Specifications Brand Sea Star Solutions SKU 182035 UPC 030999309815 Weight 002 LBS Outside Diameter 0875 Shaft Size 0425 Width 0313 Material Rubber Type Seals OD 0875, Shaft Size 0425, Width 0313 This product replaces 472035, GLM86450, 9286450D, AP1630, 3099930981, 30999309815

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.