Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sea Star Solutions Quart Gear Lube Premium Blend 118-9600-2

Quart Gear Lube Premium Blend (Discontinued)

  • Mfr # 118-9600-2
  • Zoro # G808208537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-9600-2
Zoro #
G808208537
UPC #
30999969149
Country of Origin
United States

Description

It is suggested by the most outboard manufacturer of changing lube annually or every 100 hours whichever comes first Depending on the type of water, it can be shorter intervals Marine gear lube protects against rust and corrosion in your boat, and in addition to that, it also helps to reduce operating temperatures It makes your boat perform up to the highest level of standard and exceed expectations The gear lube with model number 1896002 from Sea Star Solution is designed for all standard marine applications This product replaces 60030999969141, 4796002, 4796002, 11552, 2402, 99735001, 3099996914, and 30999969149 Key features It can be recommended to all general marine applications that require GL5 class lubricant Perfect replacement for all old hypoid 90 Lessen the friction and protects bearings, gears, and other gearcase components Constructed to use in freshwater and saltwater condition Specifications BRAND SeaStar Solutions SKU 1896002 UPC 030999969149 WEIGHT 883 lbs SIZE QUART Recommended for all general marine applications requiring a GL5 class lubricant Ideal for replacing all old hypoid 90 application needs Replaces Mercury Quicksilver Premium Blend, OMC System Matched HiVis Lubricant, Yamaha Yamalube LUBGEARL1104 This product replaces 60030999969141, 4796002, 4796002, 11552, 2402, 99735001, 3099996914, 30999969149

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.