Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA1200-2
Zoro #
G007966801
UPC #
731957898791
Country of Origin
Canada
Description
ThePA12002 can be installed on new SeaStar steering installations or retrofit Perfect for most boat types, the Power Assist uses an electronically controlled pump to give ondemand power steering The application is for Heavy 4 stroke outboards, 50HP Single outboardsTwinTriple Outboards, and Inboards where rudder torque makes the wheel effort heavy or uncomfortable The Maximum Current Draw is 150A Max, 60A Peak 1A System electronics The tools needed inPA12002 are a 12 and 34 Openended Wrench, Wire Cutters, crimpers, soldering iron, and Screwdriver for attaching the mounting plate Key Features Lessen wheel struggle Dramatically boost steering comfort Compatible with SeaStar Power Purge System Auto recognize Uncomplicated installation The number of turns locks to lock stays the same Compatible with marine autopilots Specifications BRAND SEASTAR SOLUTIONS SKU PA12002 UPC731957898791 Weight1682 LBS Max PSI Rating 1000PSI Typical Current Draw 3 Amps Input Voltage 12V or 24VAutomatically recognized Weight 8lbs Harness Length 15' The mounting bracket wall or floor mountand Wiring harness are included in the packaging Number of turns lock to lock remain the same as existing manual hydraulic system System is compatible with autopilots Kit includes wiring harness Notes For the pressurizeddrive lines, SeaStar Power Assist Systems MUST use SeaStar Outboard Hoses and SeaStar Pro Power Assist Systems MUST use SeaStar Pro Steering Hoses Only the compensating line can be Nylon Tubing SeaStar Power Assist is recommended for SeaStar 17 and 20 standard helms only 1,000 psi systems SeaStar Power Assist Pro is for SeaStar Pro helms only and requires use of Pro Hose 1,500 psi systems Use only the recommended genuine SeaStar components and oil with SeaStar Power Assist Systems The perfect upgrade for your outboard, stern drive, or inboard powered boat that is already equipped with hydraulic steering The new SeaStar Power Assist Steering System is ideal for nearly any boat in which smooth, very easy steering is desiredespecially vessels in which a high degree of effort is needed to turn the wheel This product replaces 731957898791, PA2415, PA1200, PA12002, PA2415, 1PA12002
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.