This item is Discontinued.

Seachoice 12V Waterproof Dual Port Panel Mount USB Charger 20001

12V Waterproof Dual Port Panel Mount USB Charger (Discontinued)

  • Mfr # 20001
  • Zoro # G3133867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20001
Zoro #
G3133867
UPC #
-
Country of Origin
China

Description

Dual-port USB design allows user to charge two devices at the same time. "Input Voltage: 12V DC; Output Voltage: 5V/3A; Port A: single 2.1A Fast Charger USB port; Port B: single 1.0A Fast Charger USB port; Compatible with any pad, MP3, GPS, or phone that charges from a USB port; Applications: motorcycle, ATV, UTV, rigid inflatable boat, golf cart; 70" Power cord; Waterproof IP66 rated; CE / FCC / RoHS certificated"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.