Shop SEACHOICE
See all product information
Create Account
Battery Tray with Stainless Steel Buckle, Group 29/31
- Mfr # 22013
- Zoro # G124011835
product price:Â
$
19.85
/ea
Key Features
Assembled Size
13-3/16" L x 7-5/8" W x 1-9/32" H
Width
7.5 in
For Use With
Group 29 & 31
Length
17.25 in
Height
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22013
- Zoro #
- G124011835
- UPC #
- 719249220130
- Country of Origin
- Taiwan, Province of China
- For Use With
- Group 29 & 31
Dimensions
- Assembled Size
- 13-3/16" L x 7-5/8" W x 1-9/32" H
- Width
- 7.5 in
- Length
- 17.25 in
- Height
- 1.25 in
Description
This Seachoice Battery Tray reliably holds a Group 29 or Group 31 battery, and it has a strong strap with a stainless steel buckle to securely hold the heaviest batteries. The strong poly strap has a buckle made of 316 stainless steel. This compact tray has recessed mounts and no tabs. It meets all NMMA requirements. It measures 13-3/16 In. L x 7-5/8 In. W x 1-9/32 In. H. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.