
Blind Rivet, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body
Mfr # 656
Zoro # G3005575
product price:Â $59.39
/eaKey Features
Body Material
18-8 Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
656
Zoro #
G3005575
UPC #
-
Country of Origin
China
Dimensions
Rivet Diameter
3/16 in
Body Length
3/4 in
Details
Item
Blind Rivet
Body Material
18-8 Stainless Steel
System of Measurement
Inch
Description
18-8 Stainless Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.