Shop SEACHOICE
See all product information
Create Account
Contour Fender Dock Bumper, 24 in. X 6 in., Black
- Mfr # 79166
- Zoro # G424011740
product price:Â
$
20.75
/ea
Key Features
Length
22.9 in
Width
8.5 in
Height
3.25 in
Assembled Size
24" x 6" x 2.5"
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79166
- Zoro #
- G424011740
- UPC #
- 719249791661
- Country of Origin
- China
Dimensions
- Length
- 22.9 in
- Width
- 8.5 in
- Height
- 3.25 in
- Assembled Size
- 24" x 6" x 2.5"
Details
- Color
- Black
Description
Seachoice Contour Fenders offer better protection for step-down gunwales than ordinary round fenders because they are designed to follow the contours of your boat, from the gunwale to the hull. They are compact for easy stowage, and feature a durable, UV-resistant marine-grade tri-laminate cover. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.