Shop SEACHOICE
See all product information
Create Account
Life Vest, Type II Personal Flotation Device, Orange, Adult
- Mfr # 85520
- Zoro # G124011880
product price:Â
$
14.99
/ea
Key Features
Length
21 in
Color
Orange
Size
Adult
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85520
- Zoro #
- G124011880
- UPC #
- 719249855202
- Country of Origin
- China
- Color
- Orange
Dimensions
- Length
- 21 in
- Fits Chest Size
- 30" - 52"
- Size
- Adult
Description
Designed to turn unconscious wearers face up, this U.S. Coast Guard approved Type II life vest features a polyester shell with PE foam filling. Suitable for adults 90 pounds and up, with chest size from 30 to 52 inches. Bright orange color provides enhanced visibility. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.