Shop SEACHOICE
See all product information
Create Account
Lift & Lock Anchor Line Control, Boat Rope, Zinc-Plated Steel, Supports Anchors Up to 20 Lbs.
- Mfr # 41481
- Zoro # G424011863
product price:Â
$
19.19
/ea
Key Features
Height
1.6 in
Length
9 in
Width
4.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41481
- Zoro #
- G424011863
- UPC #
- 719249414812
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.6 in
- Length
- 9 in
- Width
- 4.1 in
Description
The Seachoice Lift 'N' Lock Anchor Control is constructed of economical yet durable zinc-plated steel that offers excellent resistance to corrosion. The nylon pulley system won't rust, and the steel sleeve controls the anchor from any position. This anchor control accommodates 1/4 inch to 7/16 inch diameter anchor line and supports anchors up to 20 pounds. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.