Shop SEACHOICE
See all product information
Create Account
Reusable Deluxe Angled Ribbed Paint Tray w/ Ladder Lock Legs, 9 In.
- Mfr # 92201
- Zoro # G624011854
product price:Â
$
13.25
/ea
Key Features
Height
1.05 in
Width
10-3/4 in
Material
Metal
Size
9"
Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92201
- Zoro #
- G624011854
- UPC #
- 719249922010
- Country of Origin
- China
- Item
- Paint Tray
- Material
- Metal
Dimensions
- Height
- 1.05 in
- Width
- 10-3/4 in
- Size
- 9"
- Length
- 15 in
Description
Rather than sloppily dipping into a paint can, this metal tray makes clean and easy work of reloading a roller or brush. The 9 inch wide tray easily accommodates all wide range of paintbrushes and rollers. Optional plastic tray liner (part# 92221) makes cleanup a breeze. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.