Zoro Homepage

Seachoice 41620 Anvil 0.75 x 3 in. Galvanized Pipe Nipple

  • Mfr # 88350

  • Zoro # G004031526


product price: $41.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88350
Zoro #
G004031526
UPC #
719249416205
Country of Origin
China

Description

Features
  • 0.75 in. x 3 in. Galvanized Pipe Nipple
  • End 1 Diameter: 3/4 in.
  • End 1 Type: MPT
  • End 2 Diameter: 3/4 in.
  • End 2 Type: MPT
  • Length: 3 in.
  • Schedule Type Number: Schedule 40
  • Finish: Galvanized
  • Material: Steel
  • Product Type: Pipe Nipple
  • Pipe Length: 3 in.
  • Diameter: 3/4 in.
  • Application: For Domestic Pipe Fitting
  • Color Family: Silver
  • Fits For: Water and Waste Applications
  • Average Lead Content: Low Lead
  • Steel Pipe Type: Galvanized
  • Compatible Pipe Material: Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.