Zoro Homepage

Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel

  • Mfr # 1013

  • Zoro # G3001698


product price: $62.79
/ea

Key Features

Material
316 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013
Zoro #
G3001698
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
System of Measurement
Inch

Description

316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.