This item is Discontinued.

Seadek SeaDek 40" x 80" 5mm Sheet Ruby Red Embossed - 1016mm x 2032mm x 5mm 23875-18444

SeaDek 40" x 80" 5mm Sheet Ruby Red Embossed - 1016mm x 2032mm x 5mm (Discontinued)

  • Mfr # 23875-18444
  • Zoro # G703532959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23875-18444
Zoro #
G703532959
UPC #
817342024096
Country of Origin
United States

Description

40" x 80" 5mm Sheet Ruby Red Embossed - 1016mm x 2032mm x 5mm

SeaDek Sheet Material is a great choice for all types of DIY projects. Featuring a modern embossed texture and exceptional non-skid qualities, our Large Embossed Sheets are 40" x 80" and 5 mm thick, providing the perfect blend of comfort and durability. Easily cut to size with a sharp razor knife, SeaDek Sheet Material is perfect for many different applications, including floors, seating, cooler tops, and poling platforms—the possibilities are endless! All SeaDek products come backed with our 3MTM pressure-sensitive adhesive for easy peel-and-stick application.

Benefits:

  • Easily cut-to-fit
  • Perfect for DIY projects
  • Exceptional traction
  • Comfortable
  • Shock absorbant
  • Noise-reducing
  • Stain, water, and UV-resistant
  • Durable and lightweight

Features:

  • 40" x 80" inch sheet
  • 5 mm closed-cell PE/EVA foam
  • Embossed surface texture
  • 3MTM peel-and-stick backing

Applications:

  • Decks
  • Seating
  • Steps
  • Cooler tops
  • Poling and casting platforms
  • Jon boats
  • Kayaks
  • And much more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.