
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51S01
Zoro #
G008204025
UPC #
-
Country of Origin
Unknown
Description
The51S01 from Seaflo is reliable, durable, and highquality This boat product does not harm the boat engine but only assists in the smooth and safe operations of the boat This Water Pump Strainer from Seaflo prevents unwanted debris from damaging your water pump For easy assembly and removal, this strainer twists into the head of your pump Cleaning and replacing the mesh is much easier with transparent glass This product is suitable for 333442445154 SEAFLO Series Diaphragm Pumps but can also be used on competitors' pumps with the correct threading sizes Key Features Strong, reliable, and highquality material Constructed for quick and simple use Improves boat engine performance Functional in marine environments Product replaces 51501 S01 Product Specifications Brand Seaflo SKU 51S01 UPC 817683020733 Weight 038 LBS Manufacturer Part Number MPN 51S01 Category Plumbing Package Dimensions length x width x height 33 x 23 x 175 inches Mesh Size 50, Marine Grade 12 14MNPT FilterStrainer This product replaces 51501, S01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.