Zoro Homepage

4 TB Enterprise 3.5 in. 512n SATA Hard Drive

  • Mfr # ST4000NM0035

  • Zoro # G716323070


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
4 TB
Width
4 in
Height
1 in
Speed
7200 RPM
Buffer
128 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4000NM0035
Zoro #
G716323070
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Height
1 in

Details

Storage Capacity
4 TB
Speed
7200 RPM
Buffer
128 MB
Drive Type
Internal
Drive Interface Standard
SATA/600
Item
Hard Drive

Description

Features 4TB Enterprise 3.5in HDD, 512n SATA 7200RPM, 128MB Cache, Single Pack K Specifications Capacity: 4TB Generation: V.5 Weight: 6.38 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.