This item is Discontinued.

Seagate 4TB BackupPlus Hub, STEL4000100 STEL4000100

4TB BackupPlus Hub, STEL4000100 (Discontinued)

  • Mfr # STEL4000100
  • Zoro # G5446692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STEL4000100
Zoro #
G5446692
UPC #
763649095447
Country of Origin
Unknown

Dimensions

Height
4.6"
Width
1.6"
Depth
7.8"

Details

Product Type
Hard Drive

Description

4TB Backup Plus. Windows 7 or higher, or Mac OS X 10.9 or higher operating system1,2 SuperSpeed USB 3.0 port (required for USB 3.0 transfer speeds or backwards compatible with USB 2.0 ports at USB 2.0 transfer speeds)2 Seagate Mobile Backup app system requirements: iOS 8 or higher, Android 3.0 or higher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.