Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Seagate 600MB SAS 1000 RPM 2.5 in. Internal Hard Drive ST600MM0009

600MB SAS 1000 RPM 2.5 in. Internal Hard Drive (Discontinued)

  • Mfr # ST600MM0009
  • Zoro # G216323051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST600MM0009
Zoro #
G216323051
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Depth
4 in
Height
0.6 in

Details

Buffer
128 MB
Drive Type
Internal
Storage Capacity
600 GB
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Speed
10000 RPM

Description

Features Scale capacity quickly within budget by using the industry's highest capacity hard drive for mission critical applications A little flash goes a long way. Deliver reduced wait times and prevent applications from slowing down during peak usage. Deploy and repurpose storage quickly and anticipate future needs with the built-in advanced format capabilities of FastFormat Upgrade capacity and performance with drop-in upgrades to existing server and storage solutions Prevent loss of sensitive data and help to ensure compliance with security policies while protecting data-at-rest Storage Capacity - 600MB Spindle Speed - 10000 RPM Buffer - 258 MB Form Factor - 2.5 in.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.