This item is Discontinued.

Seagate BarraCuda 3TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) ST3000LM024

BarraCuda 3TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (Discontinued)

  • Mfr # ST3000LM024
  • Zoro # G6723492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST3000LM024
Zoro #
G6723492
UPC #
763649091678
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Product Type
Hard Drive

Description

BarraCuda ST3000LM024 3TB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5 inch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.