Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESKTOP 1TB HD

  • Mfr # ST1000DM003

  • Zoro # G916061611


product price: $58.99
/ea

Key Features

Drive Height
1/3H
Drive Interface Standard
SATA/600
Buffer
64 MB
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
SATA Pin
7-pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1000DM003
Zoro #
G916061611
UPC #
-
Country of Origin
China

Dimensions

Drive Height
1/3H

Details

Drive Interface Standard
SATA/600
Buffer
64 MB
Item
Hard Drive
Maximum External Data Transfer Rate
600-MB/s (4.7 Gbit/s)
SATA Pin
7-pin
Storage Capacity
1 TB
For Use With
Seagate BlackArmor NAS Servers
Drive Type
Internal
Device Supported
Storage System
Product Line
BarraCuda
Speed
7200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.