This item is Discontinued.

Seagate Firecuda 120 Za2000Gm1A001 2Tb 2.5 Inch Sata 6.0Gb/S Solid ZA2000GM1A001

Firecuda 120 Za2000Gm1A001 2Tb 2.5 Inch Sata 6.0Gb/S Solid (Discontinued)

  • Mfr # ZA2000GM1A001
  • Zoro # G3166487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA2000GM1A001
Zoro #
G3166487
UPC #
763649144909
Country of Origin
Unknown

Dimensions

Depth
4"
Height
0.3"
Width
2.8"

Details

Package Type
Retail
Product Type
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.