This item is Discontinued.

Seagate HD-ST4NM0A Enterprise Capacity 4TB 7200RPM SATA 6.0 GB/s 256MB ST4000NM000A

HD-ST4NM0A Enterprise Capacity 4TB 7200RPM SATA 6.0 GB/s 256MB (Discontinued)

  • Mfr # ST4000NM000A
  • Zoro # G6340014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST4000NM000A
Zoro #
G6340014
UPC #
763649120439
Country of Origin
Timor-Leste

Dimensions

Width
4"
Height
1"
Depth
5.8"

Details

Product Type
Hard Drive

Description

Enterprise Capacity ST4000NM000A 4TB 7200RPM SATA 6.0 GB/s 256MB Enterprise Hard Drive (3.5 inch, Exos 7E8 HDD 512N SATA)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.