This item is Discontinued.

Seagate Ironwolfpro 480G 125Ssd Sata6G ZA480NX10001

Ironwolfpro 480G 125Ssd Sata6G (Discontinued)

  • Mfr # ZA480NX10001
  • Zoro # G9083677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA480NX10001
Zoro #
G9083677
UPC #
763649146958
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
4"

Details

Features
Conventional Magnetic Recording (CMR)
Product Type
Solid State Drive
Package Type
Retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.