This item is Discontinued.

Seagate Nytro 1551 240GB 2.5in. SATA 6Gb/s Solid State Drive (3D TLC) XA240ME10003

Nytro 1551 240GB 2.5in. SATA 6Gb/s Solid State Drive (3D TLC) (Discontinued)

  • Mfr # XA240ME10003
  • Zoro # G6719554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA240ME10003
Zoro #
G6719554
UPC #
763649126868
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
2.8"
Depth
3.9"

Details

Product Type
Solid State Drive

Description

Nytro 1551 XA240ME10003 240GB 2.5 inch SATA 6Gb/s Solid State Drive (3D TLC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.