This item is Discontinued.

Seagate Nytro 3532 XS6400LE70084 6.4TB 2.5 inch 12 Gb/s SAS Solid XS6400LE70084

Nytro 3532 XS6400LE70084 6.4TB 2.5 inch 12 Gb/s SAS Solid (Discontinued)

  • Mfr # XS6400LE70084
  • Zoro # G000440094
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XS6400LE70084
Zoro #
G000440094
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Product Type
Solid State Drive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.