OneTouch STLC20000400 20 TB Desktop Hard Drive - 3.5" External - Black

  • Mfr # STLC20000400

  • Zoro # G912432965


product price:  $595.99
/ea
Free Shipping & Returns

Key Features

Width
5.1 in
Depth
1.8 in
Length
7.8 in
Color
Black
Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STLC20000400
Zoro #
G912432965
UPC #
763649174517
Country of Origin
Thailand

Dimensions

Width
5.1 in
Depth
1.8 in
Length
7.8 in

Details

Item
Hard Drive
Color
Black
Interface
USB 3.0
Recording Capacity
20 TB
Speed
7200 rpm
Platform Supported
PC, Mac
Drive Type
External
External Drive Type
Desktop
Operating System Compatibility
Windows, Mac OS
Package Type
Retail
Package Contents
One Touch Drive With Hub, 18-inch (45.72cm) USB 3.0 Cable & 18W Power Adapter, Quick Start Guide, Rescue Data Recovery Services, Toolkit Backup Software, Four Months Adobe Creative Cloud Photography Plan
Storage Capacity
20 TB
Product Line
OneTouch
Host Interface
USB 3.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.