This item is Discontinued.

Seagate Seagate ST2400MM0149 2.40 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) ST2400MM0149

Seagate ST2400MM0149 2.40 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) (Discontinued)

  • Mfr # ST2400MM0149
  • Zoro # G510747355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ST2400MM0149
Zoro #
G510747355
UPC #
763649113707
Country of Origin
China

Dimensions

Height
0.6"
Width
2.8"
Depth
4"

Details

Item
Hard Drive
Recording Capacity
2.40 TB
Speed
10000
Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Buffer
256 MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.