This item is Discontinued.

Seagate Seagate STEL12000400 12TB Backup Plus USB 3.0 External Hard Drive with USB Hub STEL12000400

Seagate STEL12000400 12TB Backup Plus USB 3.0 External Hard Drive with USB Hub (Discontinued)

  • Mfr # STEL12000400
  • Zoro # G903969968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STEL12000400
Zoro #
G903969968
UPC #
763649146552
Country of Origin
China

Description

Seagate 12TB Backup Plus Hub USB 3.0 - The Seagate Backup Plus Hub drive optimizes external storage with simple file backup for your computers and an intelligent USB hub to charge and manage your USB-connected devices. High-speed USB 3.0 and 2.0 connectivity offers plug-and-play functionality on your PC. The drive is formatted for Windows computers. Install the provided NTFS driver for Mac on your Mac computer, and you can use the drive interchangeably between Windows and Mac computers without reformatting.1 The two front-facing intelligent USB 3.0 ports amplify the functionality of your drive by allowing you to charge and connect two external devices, like your phone, tablet or camera even if your computer is in off/standby mode. Back up your favorite files, photos and video from your PC using downloadable Seagate backup software. Run a one-click backup or schedule an automatic backup plan to protect your files in your Backup Plus Hub drive at your convenience. System Requirements: Windows 7 or higher, Mac OS x 10.10 or higher operating system, SurfaceSpeed USB 3.0 port (required for USB 3.0 transfer speeds or backwards compatible with USB 2.0 ports at USB 2.0 transfer speed). What's included: Seagate Backup Plus Hub drive, 4' (1.2m) USB 3.0 cable, Seagate backup software & Power adapter.

Features
  • Back Up. Connect. Recharge.
  • Equipped with two integrated USB ports on the front, you can back up your files, photos, and videos while connecting to and recharging your tablet, smartphone, or camera - even if your system is off or in standby mode.
  • Simple PC Packup
  • Your favorite files, photos, and videos can be easily backed up from your Windows system using downloadable Seagate backup software.
  • Windows & Mac Ready
  • The Backup Plus Hub is compatible with Windows and Mac. Install the NTFS driver for Mac, and you can use the drive interchangeably between Windows and Mac computers without reformatting.
  • Adobe Creative Cloud Photography Plan
Specifications
  • Maximum Read Speed: 160 MB/s
  • Maximum Write Speed: 160 MB/s
  • Pre-Format: NTFS
  • Connection Interface: 1 xUS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.