This item is Discontinued.

Seagate SkyHawk Surveillance 4TB 5900RPM SATA 6.0GB/s 64MB Hard Drive (3.5in.) ST4000VX007

SkyHawk Surveillance 4TB 5900RPM SATA 6.0GB/s 64MB Hard Drive (3.5in.) (Discontinued)

  • Mfr # ST4000VX007
  • Zoro # G6711057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4000VX007
Zoro #
G6711057
UPC #
763649110638
Country of Origin
Timor-Leste

Dimensions

Height
1"
Width
4"
Depth
5.8"

Details

Product Type
Hard Drive

Description

SkyHawk Surveillance ST4000VX007 4TB 5900RPM SATA 6.0GB/s 64MB Hard Drive (3.5 inch)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.