Shop SEAGATE

STJR1000400 1 TB Solid State Drive - Plug-in Card Internal - PCI Express NVMe

  • Mfr # STJR1000400

  • Zoro # G2537023


product price:  $298.07
/ea
Free Shipping & Returns

Key Features

Device Supported
Gaming Console
Compatibility
XBOX S, XBOX X
Package Contents
Storage Expansion Card for Xbox Series X|S, Protective Cover, Quick Start Guide
Drive Type
Internal
Package Type
Retail
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STJR1000400
Zoro #
G2537023
UPC #
763649142950
Country of Origin
Unknown

Details

Item
Solid State Drive
Device Supported
Gaming Console
Compatibility
XBOX S, XBOX X
Package Contents
Storage Expansion Card for Xbox Series X|S, Protective Cover, Quick Start Guide
Drive Type
Internal
Package Type
Retail
Storage Capacity
1 TB
Capacity
1 TB
Form Factor
Plug-in Card
Drive Interface
PCI Express NVMe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.