Shop SEAGATE
See all product information
Create Account
STKX4000402 4 TB Portable Hard Drive - External - Black
- Mfr # STKX4000402
- Zoro # G412490014
product price:Â
$
226.29
/ea
Free Shipping & Returns
Key Features
For Use With
Xbox
Color
Black
Recording Capacity
4 TB
External Drive Type
Portable
Device Supported
Gaming Console
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STKX4000402
- Zoro #
- G412490014
- UPC #
- 763649161586
- Country of Origin
- Thailand
- Item
- Hard Drive
- For Use With
- Xbox
- Color
- Black
- Recording Capacity
- 4 TB
- External Drive Type
- Portable
- Device Supported
- Gaming Console
- Drive Type
- External
- Compatibility
- Xbox
- Storage Capacity
- 4 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.