Shop SEAGATE
See all product information
Create Account
Game Drive STKX2000400 2 TB Portable Hard Drive - External - Black
- Mfr # STKX2000400
- Zoro # G612490005
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
For Use With
Xbox
Color
Black
Recording Capacity
2 TB
Compatibility
Xbox
Drive Type
External
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STKX2000400
- Zoro #
- G612490005
- UPC #
- 763649161548
- Country of Origin
- Thailand
- Item
- Hard Drive
- For Use With
- Xbox
- Color
- Black
- Recording Capacity
- 2 TB
- Compatibility
- Xbox
- Drive Type
- External
- External Drive Type
- Portable
- Device Supported
- Gaming Console
- Product Line
- Game Drive
- Storage Capacity
- 2 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.