This item is Discontinued.

Seaguar Red Label 100 Pct Fluorocarbon 1000yd 6lb 6RM1000 06 RM 1000

Red Label 100 Pct Fluorocarbon 1000yd 6lb 6RM1000 (Discontinued)

  • Mfr # 06 RM 1000
  • Zoro # G300910952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06 RM 1000
Zoro #
G300910952
UPC #
645879007226
Country of Origin
Unknown

Description

30% better knot strength than leading competitor fluorocarbons. A fantastic introduction to Fluorocarbon, Seaguar's Red Label brand is strong yet extremely soft and sensitive. Red Label can be used in both Spinning Reels and Bait Casting Reels and is suitable for both fresh water and salt water. The line offers remarkable impact strength and good abrasion resistance. As with all 100% Fluorocarbon products, Red Label is much less visible underwater than monofilament line and virtually invisible to fish. Red Label is also UV resistant, chemical resistant, non-absorbant, high-density and impervious to cold conditions. Made from 100% Seaguar resins and produced using our proprietary extrusion process. Color: Clear, Yards: 1000, LB Test: 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.