540 Case- Gunmetal Gray
- Mfr # 540GM
- Zoro # G503962901
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 540GM
- Zoro #
- G503962901
- UPC #
- 659986101609
- Country of Origin
- China
- Color
- Gray
Description
BR>Fabricated in our own factory.
Close in price to our stock foam.
Literature holders and file folders.
Multiple layer trays to economize space.
Quick prototypes and fast turnaround.
Over 45 years of foam experience.
Outside Dimensions: 14.9" x 12.13" x 9.58".
Inside Dimensions: 13.5" x 9.8" x 8.75".
Color: Gun Metal Grey.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.