Shop SEAHORSE
See all product information
Create Account
520 Case- Orange
- Mfr # 520OR
- Zoro # G503962963
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520OR
- Zoro #
- G503962963
- UPC #
- 659986101210
- Country of Origin
- China
Details
- Color
- Orange
Description
The Seahorse SE-520 Case is perfect for cameras, camera lenses, video cameras, fire and EMS equipment, medical equipment, parts, military equipment, small electronics, pistols, or other valuable equipment. Seahorse Cases are waterproof and incredibly tough, designed to protect your valuable equipment from moisture, dust or drops where other cases cannot. Every Seahorse Case comes with an automatic pressure purge system, an unconditional lifetime guarantee and are available in a variety of colors. Harness the strength and toughness of a hurricane for your valuable equipment! Our hurricane SE series cases are designed to provide top of the line protection at affordable prices. They survive! Seahorse has a hurricane case just right for you. All cases come with Seahorse's unconditional lifetime guarantee.
We design your inserts at no charge!.
Fabricated in our own factory.
Close in price to our stock foam.
Literature holders and file folders.
Multiple layer trays to economize space.
Quick prototypes and fast turnaround.
Over 45 years of foam experience.
Outside Dimensions: 14.9" x 12.13" x 6.88".
Inside Dimensions: 13.5" x 9.8" x 6".
Color: International Orange (SOLAS).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.