Shop SEAHORSE
See all product information
Create Account
720 Case- Gunmetal Gray
- Mfr # 720GM
- Zoro # G503962987
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720GM
- Zoro #
- G503962987
- UPC #
- 659986102453
- Country of Origin
- China
Details
- Color
- Gray
Description
Seahorse Exterior Dimensions: 20.10" x 15.53" x 7.34" - Interior Dimensions: 18.30" x 13.20" x 6.20". Case weight: 6.93 lbs. Watertight, Airtight and Crush Resistant protection for your valuables. Customize your internal space to fit snugly around your items with the optional pre-scored Accuform Foam. Foam NOT Included. Proudly Made in America
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.